Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Extension Set

  • Mfr # 49-66-6715

  • Zoro # G301701368


product price: $70.99
/ea

Key Features

Overall Length
3 in, 6 in, 10 in
Finish
Black Oxide
Drive Size
1/2"
Number of Pieces
3
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6715
Zoro #
G301701368
UPC #
045242582471
Country of Origin
China

Dimensions

Overall Length
3 in, 6 in, 10 in
Drive Size
1/2"
Input Drive Size
1/2 in
Output Drive Size
1/2 in

Details

Item
Socket Extension Set
Finish
Black Oxide
Number of Pieces
3
Locking
No
Input Drive Shape
Square
Output Drive Shape
Square
Insulated
No
Measurement Type
SAE
Non-Sparking
No
Socket Extension Type
Standard
Input Drive Gender
Male
Material
Steel
Impact Rated
Yes
Output Drive Gender
Female
Includes
(1) SHOCKWAVE(TM) Impact Duty 1/2" Drive 10" Extension, (1) SHOCKWAVE(TM) Impact Duty 1/2" Drive 3" Extension, (1) SHOCKWAVE(TM) Impact Duty 1/2" Drive 6" Extension
Drive Type
Impact
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

SHOCKWAVE Impact Duty Socket Extensions provide you with better access in hard-to-reach places and offer extreme impact durability in high torque applications. laser-etched size markings allow for fast identification of drive size and length. The dual-hole design and ring groove allow you to easily attach and remove the extensions. All MILWAUKEE SHOCKWAVE Impact Duty Socket Extensions are backed by Lifetime Guarantee and meet ASME industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.