
SHOCKWAVE Impact Duty Driver Bit Set - 36PC (Discontinued)
- Mfr # 48-32-4005
- Zoro # G0698586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-32-4005
Zoro #
G0698586
UPC #
045242349579
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Hex Shank Size
1/4 in
Details
Material
Steel
Application
Screwdriving and Fastening
Includes
Number of Pieces
36 pc.
Impact Rated
Yes
No. of Pieces
36
Fastening Tool Material
Steel
Fastening Tool Item
Screwdriver Bit Set
Item
Screwdriver Bit Set
Application - Tools
Impact
For Use With
Impact Drivers, Drills
Type
Impact Ready
Description
Screwdriver Bit Set, No. of Pieces 36, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.