Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE  Impact Duty Driver Bit Set - 74PC 48-32-4062

SHOCKWAVE Impact Duty Driver Bit Set - 74PC (Discontinued)

  • Mfr # 48-32-4062
  • Zoro # G3971010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4062
Zoro #
G3971010
UPC #
045242510665
Country of Origin
Taiwan, Province of China

Details

Includes
Compact Magnetic Bit Holder, 1/4 in Magnetic Nut Driver, 5/16 in Magnetic Nut Driver, 3/8 in Socket Adapter, Phillips Bit 1 in P1, (11) Phillips Bit 1 in P2, Philips Bit 1 in PR2, (3) Phillips Bit 1 in P3, (2) Square Bit 1 in SQ1, (4) Square Bit 1 in SQ2, (2) Square Bit 2 in SQ3, Slotted 1 in #8 Bit, (2) Slotted 1 in #10 Bit, 1 in Hex 1/4 in Bit, 1 in Hex 1/8 in Bit, 1 in Hex 3/16 in Bit, 1 in Hex 9/64 in Bit, 1 in Hex 5/32 in Bit, Hex3mm 312 Power Groove Bit, Hex4mm 312 Power Groove Bit, Hex5mm 312 Power Groove Bit, Hex6mm 312 Power Groove Bit, Bit 1 in T10, (2) Bit 1 in T15, (4) Bit 1 in T20, (7) Bit 1 in T25, (2) Bit 1 in T27, (2) Bit 1 in T30, (2) 2 in Phillips #2 Bit, P3 2 in Power Groove Bit, (2) SQ2 2 in Power Groove Bit, SQ3 2 in Power Groove Bit, T20 2 in Power Groove Bit, T25 2 in Power Groove Bit, P2 3 1/2 in Power Groove Bit, SQ2 3 1/2 in Power Groove Bit, T25 3 1/2 in Power Groove Bit, T20/T25 Double Ended Bit, P2/SL #10 Double Ended Bit, P2/SQ2 Double Ended Bit, P2/T25 Double Ended Bit, (2) Carrying Cases
Number of Pieces
74
Impact Rated
Yes
Item
Screwdriver Bit Set

Description

Screwdriver Bit Set, Impact Rated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.