Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty MECHANICAL KIT (No. 2, No. 3, No. 8)

  • Mfr # 48-89-9256

  • Zoro # G1205773


product price: $174.97
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Cutting Direction
Right Hand
Drill Bit Material
Titanium
Includes
(1) Each SHOCKWAVE Impact Duty Step Bits Mechanical (#2; #3; #8)
Shank Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9256
Zoro #
G1205773
UPC #
045242505135
Country of Origin
United States

Dimensions

Step Thickness
3/4 in
Overall Length
7 in
Drill Bit Sizes Included
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Shank Size
1/4 in
Number of Hole Sizes
1
Size Range
1/8 in to 1 in
Shank Hex Size
1/4 in
Minimum Hole Size
1/8 in
Largest Drill Bit Size
1 in
Smallest Drill Bit Size
1/8 in
Maximum Hole Size
1 in
Shank Diameter
1/4 in
Number Hole Sizes
24

Details

Item
Step Drill Bit Set
Number of Pieces
3
Cutting Direction
Right Hand
Drill Bit Material
Titanium
Includes
(1) Each SHOCKWAVE Impact Duty Step Bits Mechanical (#2; #3; #8)
Shank Shape
Hex
Impact Rated
Impact Rated
Number of Flutes
2
Decimal Equivalent
0.125, 0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875, 1
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Primary Material Application
Steel, Plastic
Sub Brand
Shockwave(TM)
Drill Bit Case Type
Plastic Case
Drill Bit Point Type
Rapid Strike Tip
Flute Type
Spiral
Number of Drill Bits
3
Step Increments
1/16 in
Shank Type - Machining
Quick-Change Hex
Products By Industry
General Approach
Series
Shockwave Impact Duty
For Tool Type
Rotary Drill

Description

Step Drill Bit Set, High Speed Steel, TiAlN, 1/8 in to 1 in Size Range, Quick-Change Hex, Number of Drill Bits 3, Shank Length Not Applicable, Shank Hex Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.