Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 1 in Phillips No. 3 Impact Duty Power Bit, 25 PK

  • Mfr # 48-32-4113

  • Zoro # G7456881


product price: $16.97
/pk 25, $0.68/ea

Key Features

Overall Bit Length
1 in
Point Size
#3
Shank Size
1/4 in
Bit Style
Phillips
Includes
(25) PH3 Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4113
Zoro #
G7456881
UPC #
045242331222
Country of Origin
Viet Nam

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#3
Shank Size
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
#3
Hex Shank Size
1/4 in
Tip Size
#3
Bit Industry Size
#3

Details

Bit Style
Phillips
Includes
(25) PH3 Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Item
Insert Bit
Impact Rated
Impact Rated
Single End/Double End
Single End
Application - Tools
Impact
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
Finish
Black Phosphate
Tip Type
Standard
Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Insert Bit
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
Product Type
Insert Bit
Head Style
Phillips
Measurement System
Imperial
End Design
Single End
Series
SHOCKWAVE(TM)

Description

Milwaukee Shockwave Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip prevents stripping and reduces wobble while the Custom Alloy76 Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.