Zoro Homepage

SHOCKWAVE 1 in Phillips No. 2 Drywall Impact Reduced Diameter Power Bit, 2 PK

  • Mfr # 48-32-4444

  • Zoro # G3594577


product price: $3.47
/pk 2, $1.74/ea

Key Features

Bit Length
1"
Overall Bit Length
1 in
Point Size
#2
Shank Size
1/4 in
Bit Style
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4444
Zoro #
G3594577
UPC #
045242195473
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#2
Shank Size
1/4 in
Overall Length
1 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#2
Tip Size
#2 Drywall
Bit Industry Size
#2

Details

Bit Style
Phillips
Includes
(2) PR2 Insert Bits
Number of Pieces
2 pc.
SAE or Metric
SAE
Shank Style
Hex
Application - Tools
Impact
Impact Rated
Impact Rated
Single End/Double End
Single End
Item
Insert Bit
Finish
Black Phosphate
Fastening Tool Material
S2 Steel
Fastening Tool Item
Insert Bit
Tip Type
Reduced
Shank Shape
Hex
Material
Alloy Steel
Fastening Tool Item Type
Magnetic Insert Bit
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
Head Style
Phillips
For Tool Type
Impact
End Design
Single End
Series
SHOCKWAVE(TM)
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.