Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shockwave Impact Slotted 1/8" Insert Bits (2PK)

  • Mfr # 48-32-4416

  • Zoro # G7570166


product price: $4.47
/pk 2, $2.24/ea

Key Features

Overall Bit Length
1 in
Point Size
#6
Shank Size
1/4 in
Bit Style
Slotted
Includes
SHOCKWAVE(TM) Insert Bit Slotted 1/8 in, 2PK (48-32-4416)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4416
Zoro #
G7570166
UPC #
045242302536
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#6
Shank Size
1/4 in
Drive Size
1/8"
Overall Length
1 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
4F-5R
Tip Size
1/8"
Bit Industry Size
1/8"

Details

Bit Style
Slotted
Includes
SHOCKWAVE(TM) Insert Bit Slotted 1/8 in, 2PK (48-32-4416)
Number of Pieces
2 pc.
SAE or Metric
SAE
Shank Style
Hex
Drive Type
Hex
Single End/Double End
Single End
Measurement Type
SAE
Finish
Black Phosphate
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
Material
Alloy Steel
Application - Tools
Impact
Item
Insert Bit
Impact Rated
Impact Rated
Shank Shape
Hex
Measurement System
Imperial
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
Product Type
Insert Bit
Head Style
Slotted
Series
SHOCKWAVE(TM)
End Design
Single End

Description

Insert Bit, Application - Tools Impact, Bit Style Slotted, Fastening Tool Tip Size 4F-5R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.