Zoro Homepage

Shockwave Impact Slotted 3/16" Insert Bits (2PK)

  • Mfr # 48-32-4417

  • Zoro # G7543392


product price: $4.47
/pk 2, $2.24/ea

Key Features

Overall Bit Length
1 in
Point Size
#8
Shank Size
1/4 in
Bit Style
Slotted
Includes
SHOCKWAVE(TM) Insert Bit Slotted 3/16 in, 2PK (48-32-4417)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4417
Zoro #
G7543392
UPC #
045242302550
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#8
Shank Size
1/4 in
Overall Length
1 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
6F-8R
Drive Size
3/16"
Tip Size
3/16"
Bit Industry Size
3/16"

Details

Bit Style
Slotted
Includes
SHOCKWAVE(TM) Insert Bit Slotted 3/16 in, 2PK (48-32-4417)
Number of Pieces
2 pc.
SAE or Metric
SAE
Shank Style
Hex
Material
Alloy Steel
Drive Type
Hex
Measurement Type
SAE
Fastening Tool Item
Insert Bit
Item
Insert Bit
Single End/Double End
Single End
Finish
Black Phosphate
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Impact Rated
Impact Rated
Shank Shape
Hex
Series
SHOCKWAVE(TM)
Includes Bit Holder
Bit Holder Not Included
Head Style
Slotted
For Tool Type
Impact
Measurement System
Imperial
Product Type
Insert Bit
Tip Type
Standard
End Design
Single End

Description

Insert Bit, Application - Tools Impact, Bit Style Slotted, Fastening Tool Tip Size 6F-8R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.