Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shockwave Impact Slotted 7/64" Insert Bits (25PK)

  • Mfr # 48-32-4115

  • Zoro # G7514647


product price: $16.97
/pk 25, $0.68/ea

Key Features

Overall Bit Length
1 in
Point Size
3-4
Shank Size
1/4 in
Bit Style
Slotted
Includes
(25) SL 7/64 in Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4115
Zoro #
G7514647
UPC #
045242331277
Country of Origin
Taiwan, Province of China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
3-4
Shank Size
1/4 in
Overall Length
1 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
3F-4R
Tip Size
7/64"

Details

Bit Style
Slotted
Includes
(25) SL 7/64 in Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Phosphate
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Fastening Tool Item
Insert Bit
Item
Insert Bit
Single End/Double End
Single End
Material
S2 Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Insert Bit
Head Style
Slotted
End Design
Single End
For Tool Type
Impact
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Impact, Bit Style Slotted, Fastening Tool Tip Size 3F-4R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.