SHOCKWAVE Impact Square Recess No. 1 Insert Bits (25 PK)

  • Mfr # 48-32-4161

  • Zoro # G7473085


product price:  $16.97
/pk 25, $0.68/ea

Key Features

Overall Bit Length
1 in
Point Size
#1
Shank Size
1/4 in
Bit Style
Square Recess
Includes
(25) SQ1 Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4161
Zoro #
G7473085
UPC #
045242331192
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#1
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
#1
Tip Size
#1

Details

Bit Style
Square Recess
Includes
(25) SQ1 Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Insert Bit
Finish
Black Phosphate
Fastening Tool Material
S2 Steel
Item
Insert Bit
Impact Rated
Impact Rated
Single End/Double End
Single End
Application - Tools
Impact
Shank Shape
Hex
Material
S2 Steel
Fastening Tool Item Type
Magnetic Insert Bit
End Design
Single End
Measurement System
Imperial
Product Type
Insert Bit
For Tool Type
Impact

Description

Insert Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.