Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Square Recess No. 2 Insert Bits (2 PK)

  • Mfr # 48-32-4422

  • Zoro # G3650516


product price: $4.47
/pk 2, $2.24/ea

Key Features

Overall Bit Length
1 in
Point Size
#2
Shank Size
1/4 in
Bit Style
Square Recess
Includes
(2) SQ2 Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4422
Zoro #
G3650516
UPC #
045242195466
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#2
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
#2
Tip Size
#2
Bit Industry Size
#2

Details

Bit Style
Square Recess
Includes
(2) SQ2 Insert Bits
Number of Pieces
2 pc.
SAE or Metric
SAE
Shank Style
Hex
Application - Tools
Impact
Item
Insert Bit
Finish
Black Phosphate
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Tip Type
Standard
Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Insert Bit
Head Style
Square
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
Product Type
Insert Bit
Series
SHOCKWAVE(TM)
Measurement System
Imperial
End Design
Single End

Description

Insert Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.