Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Torx T20 Insert Bits (2 PK)

  • Mfr # 48-32-4414

  • Zoro # G7578444


product price: $4.47
/pk 2, $2.24/ea

Key Features

Overall Bit Length
1 in
Point Size
T20
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(2) SHOCKWAVE(TM) INSERT BIT TORX T20, 2PK (48-32-4414)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4414
Zoro #
G7578444
UPC #
045242302413
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
T20
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
T20
Drive Size
T20
Tip Size
T20
Bit Industry Size
T20

Details

Bit Style
Torx(R)
Includes
(2) SHOCKWAVE(TM) INSERT BIT TORX T20, 2PK (48-32-4414)
Number of Pieces
2 pc.
SAE or Metric
Torx(R)
Shank Style
Hex
Fastening Tool Item
Insert Bit
Drive Type
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Item
Insert Bit
Measurement Type
Torx(R)
Finish
Black Phosphate
Impact Rated
Impact Rated
Application - Tools
Impact
Material
Alloy Steel
Shank Shape
Hex
Includes Bit Holder
Bit Holder Not Included
Series
SHOCKWAVE(TM)
Product Type
Insert Bit
For Tool Type
Impact
End Design
Single End
Tip Type
Standard
Measurement System
Imperial
Head Style
Torx(R)

Description

This two-pack of Milwaukee SHOCKWAVE Impact Torx T20 Insert Bits are the ideal solution for removing broken bolts and fasteners. They can be used in a variety of applications, including power tools. Made from alloy76 steel, these bits are durable and long lasting. Their black phosphate finish protects against corrosion and ensures they last longer. Featuring a hex drive system, these insert bits provide more torque than traditional hex shank drivers. With an overall length of 1", these bits will fit most standard nut setters and bit holders on the market today. The Milwaukee SHOCKWAVE Impact Torx T20 Insert Bits are perfect for professionals who work with heavy duty machinery on a daily basis.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.