Shop MILWAUKEE TOOL

SHOCKWAVE Impact Torx T25 Insert Bits (2 PK)

  • Mfr # 48-32-4436

  • Zoro # G3892804


product price:  $4.47
/pk 2, $2.24/ea

Key Features

Overall Bit Length
1 in
Point Size
T25
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(2) T25 Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4436
Zoro #
G3892804
UPC #
045242238279
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
T25
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T25
Overall Length
1 in
Tip Size
T25
Bit Industry Size
T25

Details

Bit Style
Torx(R)
Includes
(2) T25 Insert Bits
Number of Pieces
2 pc.
SAE or Metric
SAE
Shank Style
Hex
Impact Rated
Impact Rated
Finish
Black Phosphate
Item
Insert Bit
Application - Tools
Impact
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Tip Type
Standard
Shank Shape
Hex
Material
Alloy Steel
Fastening Tool Item Type
Magnetic Insert Bit
Series
SHOCKWAVE(TM)
Measurement System
Imperial
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
Head Style
Torx(R)
End Design
Single End
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.