Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE Insert 1/2" Socket Adapter 48-32-5022

SHOCKWAVE Insert 1/2" Socket Adapter (Discontinued)

  • Mfr # 48-32-5022
  • Zoro # G9760642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-5022
Zoro #
G9760642
UPC #
045242343973
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Output Drive Size
1/2 in
Input Drive Size
1/4 in
Adapter Size
1/2" Square

Details

SAE or Metric
SAE
Material
Alloy Steel
Bit Style
Socket Adapter
Finish
Black Oxide
Measurement Type
SAE
Drive Type
Impact
Includes
(1) SHOCKWAVE(TM) Insert 1/2 in Socket Adapter
Number of Pieces
1
Standards
UL Listed
Locking
No
Impact Rated
Yes
Item
Hex Drive Socket Adapter
Output Drive Type
Male Square
Input Drive Gender
Female
Output Drive Shape
Hex
Output Drive Gender
Male
Insulated
No
Input Drive Shape
Square
Non-Sparking
No
Bit Type
Insert Bit

Description

Hex Drive Socket Adapter, Black Oxide, Locking No, Output Drive Female, Hex, 1/2 in, Output Drive Shape Hex, Output Drive Size 1/2 in, Output Drive Gender Male, Impact, Input Drive Female, Square, 1/4 in, Input Drive Shape Square, Input Drive Size 1/4 in, Input Drive Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.