Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE Insert 1/4" Socket Adapter 48-32-5020

SHOCKWAVE Insert 1/4" Socket Adapter (Discontinued)

  • Mfr # 48-32-5020
  • Zoro # G9760667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-5020
Zoro #
G9760667
UPC #
045242343959
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in
Adapter Size
1/4" Square

Details

SAE or Metric
SAE
Material
Alloy Steel
Bit Style
Socket Adapter
Finish
Black Oxide
Measurement Type
SAE
Drive Type
Impact
Includes
(1) 1/4 in Socket Adapter
Number of Pieces
1
Standards
UL Listed
Locking
No
Impact Rated
Yes
Item
Hex Drive Socket Adapter
Output Drive Type
Male Square
Input Drive Shape
Square
Non-Sparking
No
Output Drive Gender
Male
Input Drive Gender
Female
Insulated
No
Output Drive Shape
Hex
Bit Type
Insert Bit

Description

Whether you are working on your car or other machinery, the Milwaukee 48-32-5020 SHOCKWAVE Insert 1/4" Socket Adapter is a great tool to have. It is designed for high torque and easy bit removal. This hex drive socket adapter fits impact drivers and wrenches with 1/4 in. square drives. The alloy steel material of this 1/4 in. square drive adapter ensures that it can handle high torque without slipping or stripping out screws and bolts. The black oxide finish helps to protect against corrosion while also making the adapter easier to grip and hold onto. If you need a reliable hex drive socket adapter, the Milwaukee 48-32-5020 SHOCKWAVE Insert 1/4" Socket Adapter is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.