Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE Insert 3/8" Socket Adapter 48-32-5021

SHOCKWAVE Insert 3/8" Socket Adapter (Discontinued)

  • Mfr # 48-32-5021
  • Zoro # G9760651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-5021
Zoro #
G9760651
UPC #
045242343966
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in
Adapter Size
3/8" Square

Details

SAE or Metric
SAE
Material
Alloy Steel
Bit Style
Socket Adapter
Measurement Type
SAE
Drive Type
Impact
Finish
Black Oxide
Includes
(1) 3/8 in Socket Adapter
Number of Pieces
1
Standards
UL Listed
Locking
No
Impact Rated
Yes
Item
Hex Drive Socket Adapter
Output Drive Type
Male Square
Non-Sparking
No
Insulated
No
Output Drive Shape
Hex
Input Drive Shape
Square
Output Drive Gender
Male
Input Drive Gender
Male
Bit Type
Insert Bit

Description

Hex Drive Socket Adapter, Black Oxide, Locking No, Output Drive Male, Square, 3/8 in, Output Drive Shape Hex, Output Drive Size 3/8 in, Output Drive Gender Male, Impact, Input Drive Male, Hex, 1/4 in Drive, Input Drive Shape Square, Input Drive Size 3/8 in, Input Drive Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.