Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Insert Bit Torx T25 (25 Pk)

  • Mfr # 48-32-4136

  • Zoro # G7575014


product price: $16.97
/pk 25, $0.68/ea

Key Features

Overall Bit Length
1 in
Point Size
T25
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(25) T25 Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4136
Zoro #
G7575014
UPC #
045242331307
Country of Origin
Viet Nam

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
T25
Shank Size
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
T25
Hex Shank Size
1/4 in
Tip Size
T25
Bit Industry Size
T25

Details

Bit Style
Torx(R)
Includes
(25) T25 Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Application - Tools
Impact
Fastening Tool Material
S2 Steel
Item
Insert Bit
Single End/Double End
Single End
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
Finish
Black Phosphate
Tip Type
Standard
Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Insert Bit
Series
SHOCKWAVE(TM)
Head Style
Torx(R)
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
For Tool Type
Impact
End Design
Single End
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.