SHOCKWAVE Insert Bits for HeadLOK Wood Screws (2PK)

  • Mfr # 48-32-4448

  • Zoro # G1722581


product price:  $5.97
/ea

Key Features

Bit Length
1"
Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
8-Point
Includes
(2) 1 in HeadLok(TM) Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4448
Zoro #
G1722581
UPC #
045242515134
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
1 in
Overall Length
1 in
Bit Industry Size
1 in

Details

Bit Style
8-Point
Includes
(2) 1 in HeadLok(TM) Bits
SAE or Metric
SAE
Shank Style
Hex
Item
Insert Bit
Finish
Black Phosphate
Single End/Double End
Single End
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
Fastening Tool Material
Alloy Steel
Application - Tools
Impact
Material
Alloy Steel
Shank Shape
Hex
Measurement System
Imperial
For Tool Type
Impact
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
End Design
Single End
Series
SHOCKWAVE(TM)
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Impact, Bit Style 8-Point, Fastening Tool Tip Size 1 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Alloy Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.