Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Lineman's 12 Point 15/16 in. and 1-1/8 in. 2-in-1 Socket

  • Mfr # 49-66-5124

  • Zoro # G602016673


product price: $54.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
5 63/64 in
Number of Points
12
Material
Steel
Socket Size
3/4 in, 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-5124
Zoro #
G602016673
UPC #
045242556274
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
5 63/64 in
Socket Size
3/4 in, 9/16 in
Socket Length
3 5/32 in
Wall Thickness
3/16 in
Socket Depth
Standard

Details

Item
Impact Socket
Number of Points
12
Material
Steel
Tether Ready
No
Non-Magnetic
Yes
Non-Sparking
No
Includes Fastener Holding Magnet
No
Measurement Type
SAE
Impact Rated
Yes
Insulated
No
Drive Type
Impact
Socket Shape
12-Point
Locking
Yes
Compatible Fastener Type
Bolts
Impact Rated Status
Impact Rated
Standards
Not Tested
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket

Description

Impact Socket, Socket Size 3/4 in, 9/16 in, 12-Point, Steel, Not Applicable, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards Not Tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.