Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive 3-in-1 Transmission Utility Socket 1/2 in Size Square Deep Depth, Black Oxide

  • Mfr # 49-66-5102

  • Zoro # G3368640


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Size
1-1/8 in
Overall Length
8 3/4 in
SAE or Metric
SAE
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-5102
Zoro #
G3368640
UPC #
045242521319
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
1-1/8 in
Overall Length
8 3/4 in
Socket Depth
Deep
Shank Size
1/2 in
Socket Size
1/2 in

Details

Item
Nutsetter
SAE or Metric
SAE
Number of Points
4
Finish
Black Oxide
Impact Rated
Impact Rated
Material
Alloy Steel
Features
3-in-1 Square Design, Push and Twist Barrel Lock
Drive Type
Impact
Standards
UL Listed
Socket Type
Transmission Utility
Category Type
Impact Socket
Output Type
Square
Measurement Type
SAE
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Socket Shape
4-Point
Non-Sparking
No
Product Type
Nutsetter
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Measurement System
Imperial

Description

Nutsetter, Measurement System Imperial, Overall Length 8 3/4 in, Impact Rated Impact Rated, Finish Black Oxide, Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.