Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Lineman's 6 Point 9/16 in. and 3/4 in. 2-in-1 Socket

  • Mfr # 49-66-5111

  • Zoro # G2120031


product price: $39.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
5 63/64 in
Number of Points
6
Drive Type
Impact
Nut Driver Hex Size
9/16" & 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-5111
Zoro #
G2120031
UPC #
045242533640
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 63/64 in
Nut Driver Hex Size
9/16" & 3/4"
Socket Depth
Standard
Socket Size
3/4 in, 9/16 in

Details

Item
Linemans Socket
Number of Points
6
Drive Type
Impact
Material
Steel
Measurement Type
SAE
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Socket Shape
6-Point
Series
SHOCKWAVE(TM) Impact Duty
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

The Milwaukee 49-66-5111 Linemans Socket is the tool you need to get the job done. This socket will fit all 9/16" and 3/4" hex hardware connections without stripping the hardware. A 7/16" to 1/2" impact adapter is included for extra convenience. It features a shockwave design that makes it easy to change sockets hands free with its anti rust stainless steel spring loaded design. The Milwaukee 49-66-5111 Linemans Socket is what you're looking for when it comes to reliable tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.