Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Lineman's J Hook Socket

  • Mfr # 49-66-5132

  • Zoro # G4240160


product price: $59.99
/ea

Key Features

Drive Size
1/2 in
Finish
Matte
Drive Type
Impact
Material
Alloy Steel
Impact Rated
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-5132
Zoro #
G4240160
UPC #
045242533718
Country of Origin
China

Dimensions

Drive Size
1/2 in
Socket Depth
Deep
Socket Size
7/16 in
Shank Size
1/2 in

Details

Item
Nutsetter
Finish
Matte
Drive Type
Impact
Material
Alloy Steel
Impact Rated
Impact Rated
Features
Quick insert slot geometry, Pin detent hole
Measurement Type
SAE
Non-Sparking
No
Tether Ready
No
Non-Magnetic
Yes
Socket Shape
J-Hook
Insulated
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Product Type
Nutsetter
Measurement System
Imperial

Description

SHOCKWAVE Lineman’s J Hook Socket is engineered to be the easiest way to remove J hooks from wooden utility poles. The lineman’s socket is designed for use with 7/16”” J hooks and features quick insert slot geometry that allows for easy set up on the hardware. This MILWAUKEE Lineman’s Socket is equipped with rounded edges to create an overall safer environment for removal, while the hardware hook helps to reduce drops. With a pre-drilled hole the pole step socket can also be used for pole step installation. This Milwaukee Lineman’s Socket has a pin detent hole for locking onto pin detent tools and the included 7/16” to 1⁄2” Lineman’s Impact Socket Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.