Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Lineman's Penta Socket

  • Mfr # 49-66-5133

  • Zoro # G4240151


product price: $18.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
1 61/64 in
SAE or Metric
SAE
Number of Points
4
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-5133
Zoro #
G4240151
UPC #
045242533756
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
1 61/64 in
Socket Depth
Standard
Socket Size
13/16 in
Socket Length
1 31/32 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
4
Impact Rated
Yes
Drive Type
Impact
Features
Deep well, Thin wall design, Pin detent hole
Measurement Type
SAE
Material
Steel
Compatible Fastener Type
Bolts
Socket Shape
5-Point
Insulated
No
Locking
Yes
Non-Sparking
No
Tether Ready
No
Non-Magnetic
Yes
Products By Industry
Electrical
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

The SHOCKWAVE Lineman’s 13/16” Penta Socket is engineered to be the most durable and best performing penta socket on the market. The deep well, thin wall design allows for extended reach and access to recessed bolts. It’s radius corners design drives on the flats of the bolts, reducing stripping and breaking. The socket features a 1⁄2” square drive for use with all 1⁄2” drive impact wrenches and adapters while the pin detent hole allows the socket to be locked onto pin detent style wrenches and adapters for a more secure hold.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.