Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Lineman's Pole Step Socket

  • Mfr # 49-66-5131

  • Zoro # G4240179


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Matte
Overall Length
7 7/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-5131
Zoro #
G4240179
UPC #
045242533701
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
7 7/8 in
Shank Size
1/2 in
Socket Depth
Deep
Socket Size
7/16 in
Socket Length
7 7/8 in

Details

Item
Nutsetter
Finish
Matte
SAE or Metric
SAE
Number of Points
6
Impact Rated
Impact Rated
Features
Quick insert slot geometry, Pin detent hole
Drive Type
Impact
Measurement Type
SAE
Material
Alloy Steel
Non-Sparking
No
Tether Ready
No
Compatible Fastener Type
Pole Steps
Non-Magnetic
Yes
Socket Shape
Pole Step
Insulated
No
Locking
Yes
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Measurement System
Imperial
Product Type
Nutsetter

Description

When you need to get at those hard-to-reach places, the Milwaukee 49-66-5131 Impact Socket is the tool for you. It can handle jobs with both pin detent and quick insert slots. The socket has a 6 point geometry and a 1/2 in drive size. Its alloy steel construction ensures that it will last through rigorous use. With an overall length of 7 7/8 in., this impact rated socket has a matte finish and is made of alloy steel. If you are looking for a tool that is capable of handling tough jobs, the Milwaukee 49-66-5131 Pole Step Socket will be right up your alley.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.