SHOCKWAVE PH2/T25 Impact Double Ended Bit

  • Mfr # 48-32-4312

  • Zoro # G7109560


product price:  $4.47
/ea

Key Features

Bit Length
2-3/8"
Overall Bit Length
2 3/8 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
PH2/T25 Double Ended Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4312
Zoro #
G7109560
UPC #
045242474790
Country of Origin
China

Dimensions

Bit Length
2-3/8"
Overall Bit Length
2 3/8 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#2 Phillips & T25 TORX
Overall Length
2 in
Bit Industry Size
#2, T25

Details

Bit Style
Torx(R)
Includes
PH2/T25 Double Ended Power Bit
Fastening Tool Material
S2 Steel
Application - Tools
Power
Impact Rated
Impact Rated
Fastening Tool Item
Power Bit
Item
Power Bit
Material
Alloy Steel
For Tool Type
Impact
Head Style
Phillips
Product Type
Power Bit
Tip Type
Standard
Shank Shape
Hex
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
Series
SHOCKWAVE(TM)

Description

SHOCKWAVE PH2/T25 Impact Double Ended Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. Each Double Ended Driver Bit features MILWAUKEE Wear Guard Tip for increased wear resistance which protects the fit over the life of the bit. Milwaukee double ended bits have Shockzones optimized for each tip type and length to absorb peak torque and prevent breaking. Precise custom machined driver bit tips prevents stripping and reduces wobble giving you extreme durability for the most demanding applications. The PH2/T25 impact double ended driver bit is made from Custom Alloy76 Steel to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.