Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE T20/T25 Impact Double Ended Bit

  • Mfr # 48-32-4313

  • Zoro # G6636010


product price: $4.47
/ea

Key Features

Bit Length
2-3/8"
Overall Bit Length
2 3/8 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
T20/T25 Double Ended Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4313
Zoro #
G6636010
UPC #
045242474806
Country of Origin
China

Dimensions

Bit Length
2-3/8"
Overall Bit Length
2 3/8 in
Shank Size
1/4 in
Fastening Tool Tip Size
T20 TORX & T25 TORX
Hex Shank Size
1/4 in
Overall Length
2 in
Bit Industry Size
T20 / T25

Details

Bit Style
Torx(R)
Includes
T20/T25 Double Ended Power Bit
Item
Power Bit
Application - Tools
Power
Fastening Tool Item
Power Bit
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Material
Alloy Steel
Includes Bit Holder
Bit Holder Not Included
Shank Shape
Hex
For Tool Type
Impact
Tip Type
Standard
Product Type
Power Bit
Measurement System
Imperial
Series
SHOCKWAVE(TM)

Description

Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, T25, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/8 in, Impact Rated Impact Rated, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.