Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Torx 1 in Insert Bit Set - 7PC

  • Mfr # 48-32-4615

  • Zoro # G2477699


product price: $10.97
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Alloy Steel
Includes
(7) 1" Drive Bit: T10, T15, T20, T25, T27, T30, T40
Deep Bit Point Styles Included
6 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4615
Zoro #
G2477699
UPC #
045242267934
Country of Origin
China

Dimensions

Shank Size
1/4 in
Drive Size
1"
Hex Shank Size
1 in
Bit Industry Size
T10, T15, T20, T25, T27, T30, T40

Details

Item
Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
10 pc.
Includes
(7) 1" Drive Bit: T10, T15, T20, T25, T27, T30, T40
Deep Bit Point Styles Included
6 pt.
Finish
Unfinished
Drive Type
Torx
SAE or Metric
SAE
Std. Bit Point Styles Included
6
Sockets Included
1" Drive: T10, T15, T20, T25, T27, T30, T40
Measurement Type
Torx(R)
Head Style
Torx(R)
Shank Shape
Hex
No. of Pieces
7
Fastening Tool Material
Steel
Fastening Tool Item
Screwdriver Bit Set
Application - Tools
Power
Number of Nutsetters Included
0
For Tool Type
Impact
Series
SHOCKWAVE(TM)
Number of Bit Holders Included
0
Number of Sockets Included
0
Driver Bits Included
1 in. Torx bits: (1) T10, (1) T15, (1) T20, (1) T25, (1) T27, (1) T30, (1) T40
Number of Drill Bits Included
0
Number of Driver Bits Included
6
Product Type
Driver Bit Set

Description

Driver Bit Set, No. of Pieces 7, Hex Shank Size 1 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Power, Includes T10, T15, T20, T25, T27, T30, T40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.