Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Torx Security Insert Bit Set - 10PC

  • Mfr # 48-32-4618

  • Zoro # G1725409


product price: $12.97
/ea

Key Features

Overall Bit Length
1 in
Bit Style
Torx(R)
Includes
T10 Security Insert Bit, T15 Security Insert Bit, T20 Security Insert Bit, T25 Security Insert Bit, T27 Security Insert Bit, T30 Security Insert Bit, T40 Security Insert Bit, T7 Security Insert Bit, T8 Security Insert Bit, T9 Security Insert Bit
Number of Pieces
10
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4618
Zoro #
G1725409
UPC #
045242511402
Country of Origin
China

Dimensions

Overall Bit Length
1 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T10, T15, T20, T25, T27, T30, T40, T7, T8, T9
Overall Length
1 in
Bit Industry Size
T10, T15, T20, T25, T27, T30, T40, T7, T8, T9

Details

Bit Style
Torx(R)
Includes
T10 Security Insert Bit, T15 Security Insert Bit, T20 Security Insert Bit, T25 Security Insert Bit, T27 Security Insert Bit, T30 Security Insert Bit, T40 Security Insert Bit, T7 Security Insert Bit, T8 Security Insert Bit, T9 Security Insert Bit
Number of Pieces
10
SAE or Metric
SAE
Shank Style
Hex
Item
Insert Bit
Fastening Tool Item
Insert Bit
Fastening Tool Material
Alloy Steel
Finish
Black Phosphate
Application - Tools
Impact
Impact Rated
Impact Rated
Single End/Double End
Single End
Material
Alloy Steel
Number of Nutsetters Included
0
Number of Drill Bits Included
0
Number of Bit Holders Included
0
Number of Driver Bits Included
10
Head Style
Torx(R)
Number of Sockets Included
0
Product Type
Insert Bit
Shank Shape
Hex
Series
SHOCKWAVE(TM)
For Tool Type
Impact

Description

10 Piece SHOCKWAVE 1" Security Hex Impact Bit Set is engineered to have the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.