Shoulder Strap for M18 FUEL QUIK-LOK Power Head

  • Mfr # 49-16-2722

  • Zoro # G5046737


product price:  $24.97
/ea

Key Features

Length
9 in
Material
Nylon
For Use With
M18 FUEL Power Head
Overall Length
37 in
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2722
Zoro #
G5046737
UPC #
045242538188
Country of Origin
China

Dimensions

Length
9 in
Overall Length
37 in
Overall Width
3 1/2 in
Overall Height
1/4 in

Details

Item
Shoulder Strap
Material
Nylon
For Use With
M18 FUEL Power Head
Color
Black; Red
Compatible Product Type
M18 FUEL Power Head with QUIK-LOK, M18 FUEL String Trimmer
Compatible Manufacturer Number
2725-20ST, 2825-20ST
Product Type
Shoulder Strap

Description

Shoulder Strap, Product Type Shoulder Strap, Color Black; Red, Diameter Not Applicable, Material Nylon, Compatible Manufacturer Number 2725-20ST, 2825-20ST, Trimmer Line Shape Not Applicable, Overall Length 37 in, Compatible Grainger Part Number 55MN10, Compatible Product Type M18 FUEL Power Head with QUIK-LOK, M18 FUEL String Trimmer, Overall Height 1/4 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.