Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Handle, Black

  • Mfr # 49-15-0310

  • Zoro # G4886874


product price: $5.99
/ea

Key Features

Works With
Milwaukee Random Orbit Sanders
Features
Black Handle
Dia.
5/16"
Overall Width
2 19/25 in
Overall Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-15-0310
Zoro #
G4886874
UPC #
045242178384
Country of Origin
China

Dimensions

Dia.
5/16"
Overall Width
2 19/25 in
Overall Diameter
5/16 in
Overall Length
2 19/25 in
Diameter
5/16 in

Details

Item
Side Handle
Works With
Milwaukee Random Orbit Sanders
Features
Black Handle
Product Type
Side Handle
Number of Pieces
1

Description

Due to prolonged, heavy use some components may need to be replaced. Use Only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.