Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM 1-3/8" TCT Retractable Pins, PK2

  • Mfr # 49-59-0015

  • Zoro # G1796897


product price: $21.39
/pk 2, $10.70/ea

Key Features

Design
Retractable Pilot Pin
Cutting Depth
1 3/8 in
For Use With
For 9/16 in to 11/16 in Diameter, 1-3/8 in Depth of Cut TCT Annular Cutters
Overall Pin Length
3.90 in
For Maximum Annular Cutter Diameter
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-59-0015
Zoro #
G1796897
UPC #
045242521906
Country of Origin
China

Dimensions

Cutting Depth
1 3/8 in
Overall Pin Length
3.90 in
For Maximum Annular Cutter Diameter
11/16 in
For Minimum Annular Cutter Diameter
9/16 in
For Annular Cutter Cutting Depth
1 3/8 in
Pin Shank Diameter
11/16 in

Details

Design
Retractable Pilot Pin
Item
Replacement Pilot Pin
For Use With
For 9/16 in to 11/16 in Diameter, 1-3/8 in Depth of Cut TCT Annular Cutters
Measurement System
Fractional Inch
Material - Machining
Steel
Finish - Machining
Uncoated
Magnetism
Nonmagnetic
For Annular Cutter Material
Tungsten Carbide Tipped
Pin Style
Retractable
Head Style
Flat
End Style
Point
Compatible with Product Type
Annular Cutter

Description

Replacement Pilot Pin, Steel, For 9/16 in to 11/16 in Diameter, 1-3/8 in Depth of Cut TCT Annular Cutters, 3.90 in Overall Pin Length, Pin Shank Diameter 11/16 in, Retractable, For Annular Cutter Cutting Depth 1 3/8 in, Uncoated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.