Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM 2" TCT Retractable Pins, PK2

  • Mfr # 49-59-0016

  • Zoro # G1796930


product price: $24.29
/pk 2, $12.15/ea

Key Features

For Use With
For 9/16 in to 11/16 in Diameter, 2 in Depth of Cut TCT Annular Cutters
Cutting Depth
2 in
Design
Retractable Pilot Pin
Overall Pin Length
4.59 in
Material - Machining
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-59-0016
Zoro #
G1796930
UPC #
045242500536
Country of Origin
China

Dimensions

Cutting Depth
2 in
Overall Pin Length
4.59 in
For Annular Cutter Cutting Depth
2 in
For Maximum Annular Cutter Diameter
11/16 in
For Minimum Annular Cutter Diameter
9/16 in
Pin Shank Diameter
11/16 in

Details

For Use With
For 9/16 in to 11/16 in Diameter, 2 in Depth of Cut TCT Annular Cutters
Item
Replacement Pilot Pin
Design
Retractable Pilot Pin
Material - Machining
Steel
Measurement System
Fractional Inch
Finish - Machining
Uncoated
For Annular Cutter Material
Tungsten Carbide Tipped
Compatible with Product Type
Annular Cutter
Pin Style
Retractable
End Style
Point
Magnetism
Nonmagnetic
Head Style
Flat

Description

Replacement Pilot Pin, Steel, For 9/16 in to 11/16 in Diameter, 2 in Depth of Cut TCT Annular Cutters, 4.59 in Overall Pin Length, Pin Shank Diameter 11/16 in, Retractable, For Annular Cutter Cutting Depth 2 in, Uncoated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.