3/8 in. Shank Small Threaded Arbor with Cobalt Pilot Bit for 11/16 in. - 1-1/8 in. HOLE DOZER with Carbide Teeth Hole Saws
Mfr # 49-56-7110
Zoro # G102016661
product price: $17.97
/eaKey Features
Includes Pilot Bit
Pilot Bit Included
Pilot Bit Material
Cobalt
Thread Size
1/2"-20
Arbor Type
Quick Change
Arbor Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-7110
Zoro #
G102016661
UPC #
045242611898
Country of Origin
Viet Nam
Dimensions
Thread Size
1/2"-20
Fits Hole Saw Dia. - Imperial
1 3/16 in
For Hole Saw Diameter - Maximum
1 3/16 in
For Hole Saw Diameter - Imperial
1-3/16 in
Details
Item
Hole Saw Arbor
Includes Pilot Bit
Pilot Bit Included
Pilot Bit Material
Cobalt
Arbor Type
Quick Change
Arbor Shank Style
Hex
Pilot Bit Material
Cobalt
Product Type
Hole Saw Arbor
Shank Shape
Hex
Description
Hole Saw Arbor, Arbor Type Quick Change, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Fits Hole Saw Dia. - Imperial 1 3/16 in, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Size Not Applicable, Pilot Bit Material Cobalt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.