Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Bulb Head Attachment w/ RUST GUARD Plating

  • Mfr # 48-53-2681

  • Zoro # G2764662


product price: $14.97
/ea

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
2 in, 4 in
Size
2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2681
Zoro #
G2764662
UPC #
045242503803
Country of Origin
China

Dimensions

Connection Size
2 in, 4 in
Size
2 in
size
2"
Overall Length
2 in
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
2 in

Details

Item
Bulb Auger
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Number of Blades
0
Drain Line Capacity I.D.
2 in to 4 in
Features
RUST GUARD Plating
Application
MILWAUKEE Coupling Cables, RUST GUARD Plated Cables
Compatible Cleaner Manufacturer Part Number
2818-20, 2871-20
Auger Types Included
Bulb Auger
Compatible Cable Core Type
Inner Core
Head Type
Bulb Auger
Tool Series
Rust Guard
Product Type
Augers
Compatible Cleaner Series
M18 Drum Machines

Description

Bulb Auger, Head Type Bulb Auger, Compatible Cleaner Series M18 Drum Machines, Connection Size 2 in, 4 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application MILWAUKEE Coupling Cables, RUST GUARD Plated Cables, Auger Types Included Bulb Auger, Compatible Cable Core Type Inner Core, Features RUST GUARD Plating, For Use With Drain Cleaning Machines, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.