Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Cable Container For Sectional Cable

  • Mfr # 47-53-2869

  • Zoro # G100403760


product price: $99.00
/ea
Free Shipping & Returns

Key Features

For Use With
MILWAUKEE 5/8 in Sectional Cables
Material
Plastic
Connection Size
5/8 in
Size
Small
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-53-2869
Zoro #
G100403760
UPC #
045242593941
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
Small
Overall Length
19 in
Compatible Cable or Hose Diameter
5/8 in
Overall Height
6 1/2 in
Outside Diameter
19 in
Overall Width
19 in

Details

Item
Cable Container
For Use With
MILWAUKEE 5/8 in Sectional Cables
Material
Plastic
Compatible Cleaner Series
M18 Sectional Machines
Product Type
Small Cable Container
Compatible Cleaner Manufacturer Part Number
2818-21, 2818A-21, 2818B-21

Description

Cable Container, Product Type Small Cable Container, Compatible Cleaner Manufacturer Part Number 2818-21, 2818A-21, 2818B-21, Compatible Cleaner Series M18 Sectional Machines, Material Plastic, Compatible Cable or Hose Diameter 5/8 in, Connection Size 5/8 in, For Use With MILWAUKEE 5/8 in Sectional Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.