Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-7010
Zoro #
G4222547
UPC #
045242200177
Country of Origin
Unknown
Dimensions
Shank Size
3/8"
Thread Size
1/2"-20
Fits Hole Saw Dia.
5/8" - 1-3/16"
Pilot Drill Size
1/4" dia. x 3-1/2" L
Fits Hole Saw Dia. - Imperial
Up to 1 3/16 in
Arbor Shank Size
3/8 in
Details
Item
Hole Saw Arbor
Shank Shape
Hex
Material
High Speed Steel
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
For Use With
Drill Chucks 3/8" and larger
Hole Saw Product Grouping
Hole Saw Accessories
Includes
Thunderbolt(R) Pilot Bit
Arbor Shank Style
Hex
Includes Pilot Bit
Yes
Arbor Type
Standard
Pilot Bit Material
Steel
Pilot Bit Material
Steel
Description
This Milwaukee hole saw arbor has a 3/8 in. hex shank for greater gripping capability in the chuck. It can be used in 3/8 in. capacity drills and larger. The arbor has a 1/2 - 20 thread and can be used on hole saws from 9/16 in. to 1-3/16 in.. it can be used with 49-56-8010 pilot bit which is supplied with this arbor for use on wood and metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.