Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Snap-off Utility Blade, 18mm W, PK3 48-22-1318

Snap-off Utility Blade, 18mm W, PK3 (Discontinued)

  • Mfr # 48-22-1318
  • Zoro # G5304591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1318
Zoro #
G5304591
UPC #
045242288564
Country of Origin
United States

Dimensions

Width
18mm
Length
4-1/2"
Thickness
0.020"

Details

Material
Spring Steel
Number of Segments
8
Item
Snap-Off Blade
Blade Dispenser Included
No
Mount Type
(1) Hole
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives

Description

Snap-Off Blade, Number of Segments 8, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.