Snap-off Utility Blade, 25mm W, PK3, Length: 5-1/2" (Discontinued)
- Mfr # 48-22-9325
- Zoro # G5304503
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-9325
Zoro #
G5304503
UPC #
045242288601
Country of Origin
United States
Dimensions
Width
25mm
Length
5 1/2 in
Thickness
0.027 in
Details
Material
Carbon Steel
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Number of Segments
7
Item
Snap-Off Blade
Mount Type
(1) Hole
Blade Dispenser Included
No
Description
Snap-Off Blade, Number of Segments 7, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.