9mm Precision Snap Blades (10 PK)

  • Mfr # 48-22-9109

  • Zoro # G5304546


product price:  $10.97
/pk 10, $1.10/ea

Key Features

Material
Carbon Steel
Length
3 1/2 in
Width
9 mm
Thickness
0.015 in
Number of Segments
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9109
Zoro #
G5304546
UPC #
045242288649
Country of Origin
Mexico

Dimensions

Length
3 1/2 in
Width
9 mm
Thickness
0.015 in
Blade Width
3/8 in
Blade Length
9mm

Details

Item
Snap-Off Blade
Material
Carbon Steel
Number of Segments
13
Blade Dispenser Included
Yes
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Mount Type
(1) Hole
Includes Blade Dispenser
Yes
Compatible Grainger Part Number
Most Standard Snap Off Utility Knives

Description

Snap-Off Blade, Blade Length 3 1/2 in, Blade Width 3/8 in, Includes Blade Dispenser Yes, Number of Segments 13, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.