Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Snap-off Utility Blade, 9mm W, PK3, Length: 3-1/2" 48-22-1309

Snap-off Utility Blade, 9mm W, PK3, Length: 3-1/2" (Discontinued)

  • Mfr # 48-22-1309
  • Zoro # G5304485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1309
Zoro #
G5304485
UPC #
045242288557
Country of Origin
United States

Dimensions

Width
9mm
Length
3 1/2 in
Thickness
0.015 in

Details

Material
Spring Steel
Primary Cutting Application
General Purpose
Item
Snap-Off Blade
Number of Segments
13
Blade Dispenser Included
No
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Mount Type
(1) Hole

Description

Snap-Off Blade, Number of Segments 13, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.