Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Spline Bit 2-Cutter 1-1/4" x 22" 48-20-4126

Spline Bit 2-Cutter 1-1/4" x 22" (Discontinued)

  • Mfr # 48-20-4126
  • Zoro # G5115713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4126
Zoro #
G5115713
UPC #
045242103119
Country of Origin
Germany

Dimensions

Overall Length
22 in
Drill Bit Size
1-1/4 in
Flute Length
17 in
Shank Diameter
3/4 in
Maximum Drilling Depth
17 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Cutter Heads
2
Number of Pieces
1
Impact Rated
Yes
For Tool Type
Rotary Hammer
Primary Material Application
Brick, Cinder Block, Concrete
Measurement System
Fractional Inch
Decimal Equivalent
1.25

Description

Rotary Hammer Drill, Spline, 1 1/4 in, Carbide, 22 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.