Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spline Bit 2-Cutter 1/2" x 27"

  • Mfr # 48-20-4053

  • Zoro # G5115004


product price: $43.27
/ea

Key Features

Shank Type - Machining
Spline
Overall Length
29 in
Drill Bit Size
1/2 in
Flute Length
22 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4053
Zoro #
G5115004
UPC #
045242102433
Country of Origin
Germany

Dimensions

Overall Length
29 in
Drill Bit Size
1/2 in
Flute Length
22 in
Shank Diameter
3/4 in
Maximum Drilling Depth
24 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Primary Material Application
Brick, Cinder Block, Concrete
Decimal Equivalent
0.5

Description

Rotary Hammer Drill, Spline, 1/2 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.