Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-4076
Zoro #
G5115634
UPC #
045242102662
Country of Origin
Germany
Dimensions
Shank Size
3/4 in
Drilling Length
11 in
Overall Length
16 in
Maximum Drilling Depth
11 in
Bit Dia.
3/4"
Drill Bit Size
3/4 in
Shank Diameter
3/4 in
Details
Item
Rotary Hammer Drill
Shank Shape
Spline
Decimal Equivalent
0.75
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Shank Type - Machining
Spline
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Brick, Cinder Block, Concrete
For Tool Type
Rotary Hammer
Finish - Machining
Bright (Uncoated)
For Use With
Any Spline Hammer
Description
Spline Bit 3/4 Inch, 16 Inch Overall Length, 10 Inch Drill Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.