Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Spline Bit 2-Cutter 5/8" x 16" 48-20-4063

Spline Bit 2-Cutter 5/8" x 16" (Discontinued)

  • Mfr # 48-20-4063
  • Zoro # G5115101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4063
Zoro #
G5115101
UPC #
045242102532
Country of Origin
Germany

Dimensions

Overall Length
16 in
Drill Bit Size
5/8 in
Flute Length
11 in
Shank Diameter
3/4 in
Maximum Drilling Depth
11 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Measurement System
Fractional Inch
Primary Material Application
Brick, Cinder Block, Concrete
Decimal Equivalent
0.625
For Tool Type
Rotary Hammer

Description

Rotary Hammer Drill, Spline, 5/8 in, Carbide, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.