Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-4415
Zoro #
G5115941
UPC #
045242103867
Country of Origin
Germany
Dimensions
Shank Size
3/4 in
Drilling Length
17 in
Overall Length
22 in
Maximum Drilling Depth
17 in
Drill Bit Size
1 1/2 in
Bit Dia.
1-1/2"
Shank Diameter
3/4 in
Details
Item
Rotary Hammer Drill
Shank Shape
Spline
Decimal Equivalent
1.5
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Measurement System
Fractional Inch
Primary Material Application
Brick, Cinder Block, Concrete, Reinforced Concrete
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Hammer
Shank Type - Machining
Spline
Material - Machining
Carbide Head
For Use With
Any Spline Hammer
Description
Spline Bit 1 1/2, 22 Inch Length, 17 Inches Drilling Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.