Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-4375
Zoro #
G5115862
UPC #
045242103706
Country of Origin
Germany
Dimensions
Shank Size
3/4 in
Drilling Length
17 in
Overall Length
17 in
Maximum Drilling Depth
17 in
Bit Dia.
1"
Drill Bit Size
1 in
Shank Diameter
3/4 in
Details
Item
Rotary Hammer Drill
Shank Shape
Spline
Decimal Equivalent
1
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
For Tool Type
Rotary Hammer
Primary Material Application
Brick, Cinder Block, Concrete, Reinforced Concrete
Material - Machining
Carbide Head
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shank Type - Machining
Spline
For Use With
Any Spline Hammer
Description
Spline Bit 1 Inch,22 Inch Length,17 Inch Drilling Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.