Zoro Homepage
This item is Discontinued.
Milwaukee Tool Spline Bit 4-Cutter 2" x 23" 48-20-4419

Spline Bit 4-Cutter 2" x 23" (Discontinued)

  • Mfr # 48-20-4419
  • Zoro # G004837265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4419
Zoro #
G004837265
UPC #
45242103904
Country of Origin
Unknown

Description

Milwaukee’s Spline 4-Cutter Rotary Hammer Drill bits feature a 4-Cutter 4x90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.