Zoro Homepage

Spline Bit 4-Cutter 5/8" x 10"

  • Mfr # 48-20-4300

  • Zoro # G5115896


product price: $38.97
/ea

Key Features

Shank Type - Machining
Spline
Overall Length
10 in
Drill Bit Size
5/8 in
Flute Length
5 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4300
Zoro #
G5115896
UPC #
045242103409
Country of Origin
Germany

Dimensions

Overall Length
10 in
Drill Bit Size
5/8 in
Flute Length
5 in
Shank Diameter
3/4 in
Maximum Drilling Depth
5 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Primary Material Application
Brick, Cinder Block, Concrete, Reinforced Concrete
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Decimal Equivalent
0.625

Description

Rotary Hammer Drill, Spline, 5/8 in, Carbide Head, 10 in Overall Length, Maximum Drilling Depth 5 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.