Zoro Homepage
This item is Discontinued.
Milwaukee Tool Spline Bit 4-Cutter 5/8" x 36" 48-20-4320

Spline Bit 4-Cutter 5/8" x 36" (Discontinued)

  • Mfr # 48-20-4320
  • Zoro # G5115756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4320
Zoro #
G5115756
UPC #
045242103485
Country of Origin
Germany

Dimensions

Shank Size
3/4 in
Drilling Length
31 in
Overall Length
36 in
Maximum Drilling Depth
31 in
Drill Bit Size
5/8 in
Bit Dia.
5/8"
Shank Diameter
3/4 in

Details

Item
Hammer Drill Bit
Shank Shape
Spline
Decimal Equivalent
0.625
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Material - Machining
Carbide Head
For Tool Type
Rotary Hammer
Shank Type - Machining
Spline
Primary Material Application
Brick, Cinder Block, Concrete, Reinforced Concrete
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
For Use With
Any Spline Hammer

Description

Hammer Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.