Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1-1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit 48-20-4150

1-1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (Discontinued)

  • Mfr # 48-20-4150
  • Zoro # G603457932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4150
Zoro #
G603457932
UPC #
045242103256
Country of Origin
Germany

Dimensions

Overall Length
16 in
Flute Length
5
Drill Bit Size
1 1/2 in
Shank Dia. (In.)
1.5
Maximum Drilling Depth
11 in
Drilling Depth
10
Length
16
Drill Bit Dimension Type
Percussion
Shank Diameter
3/4 in

Details

Item
Spline Bit
Shank Type
Spline
Decimal Equivalent
1.5
Material
Carbide Tipped
Impact Rated
Yes
Number of Cutter Heads
2
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Spline
Primary Material Application
Concrete

Description

Spline Drill Bit, Spline, 1 1/2 in, Carbide, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Shank Hex Size Not Applicable, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.